Shop All Machine Screws
Midwest Fastener
#8-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 10 PK
Mfr # 32967
Zoro # G902524304
product price: $13.39
/pk 10, $1.34/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Torx Drive
- System of Measurement Inch
- Thread Size #8-40
- Fastener Length 3/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Midwest Fastener
- MFR # 32967
- Zoro # G902524304
- UPC # 738287329674
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-40 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00479)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Stainless Steel Plain Finish, 25 PK (M51420.140.0001)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-612-CE)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51007.037.0300)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04912)
- MIDWEST FASTENER M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55094)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (60942)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (931026)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37691)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50693)
- ZORO SELECT #8-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0075)
- Midwest Fastener Machine Screws