Shop All Machine Screws
Midwest Fastener
#8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK
Mfr # 32979
Zoro # G802524763
product price: $14.89
/pk 8, $1.86/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Torx Drive
- System of Measurement Inch
- Thread Size #8-40
- Fastener Length 1/2 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Midwest Fastener
- MFR # 32979
- Zoro # G802524763
- UPC # 738287329797
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-40 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 316 stainless steel Plain, 50 PK (SWW-3836)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M20-2.50 Thread Size, 120 mm Lg, 10 PK (M01030.200.0120)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (U04104.031.0450)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black (SJ3550CF)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37483)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50686)
- MIDWEST FASTENER #5-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 60 PK (61388)
- MIDWEST FASTENER #10-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07302)
- MIDWEST FASTENER #10-24 x 3/4 in Torx Button Machine Screw, Plain Stainless Steel, 10 PK (77771)
- MIDWEST FASTENER 3/8"-16 x 2-1/2 in Phillips Pan Machine Screw, Black Nylon, 8 PK (69922)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Black Oxide Steel, 1000 PK (M616D965B)
- Midwest Fastener Machine Screws