Shop All Machine Screws
Midwest Fastener
#8-40 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK
Mfr # 930623
Zoro # G102525361
product price: $11.19
/pk 6, $1.87/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 930623
- Zoro # G102525361
- UPC # 719199306236
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-40 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04100.200.0070)
- RECOIL Helical Insert, Free-Running, M26-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (08262)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (N04104.056.0250)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 90 PK (B07000.062.0150)
- MIDWEST FASTENER #6-48 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930622)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07347)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Nylon, 6 PK (77138)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37785)
- MIDWEST FASTENER M4-0.70 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72474)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 25 PK (60743)
- ZORO SELECT M4-0.70 x 7.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJIX04010-010P1)
- Midwest Fastener Machine Screws