Shop All Machine Screws
Midwest Fastener
#8-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 54734
Zoro # G202525223
product price: $38.49
/pk 50, $0.77/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 54734
- Zoro # G202525223
- UPC # 738287547344
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (54900)
- ZORO SELECT Ergo Tuflok Retainer Assortment, 110 Pc (8180)
- ZORO SELECT Safety Pin, Coiled Tension, 3/64 in Pin Dia, 1-9/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (U39632.004.0093)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 80 PK (4RXY2)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07332)
- MIDWEST FASTENER #8-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54732)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37488)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK (36161)
- MIDWEST FASTENER M6-1.00 x 80 mm Phillips Pan Machine Screw, Plain Stainless Steel, 2 PK (38172)
- MIDWEST FASTENER #8-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68261)
- ZORO SELECT M5-0.80 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050060-100P1)
- Midwest Fastener Machine Screws