Shop All Faucet Repair and Maintenance
Midwest Fastener
#8-32 x 3/8" Steel Coarse Thread Phillips Truss Head Faucet Screws 8PK
Mfr # 72925
Zoro # G202529467
product price: $8.45
/pk 8, $1.06/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrometint
- Type Faucet Screw
- Thread Size 32 (Coarse)
- Diameter #8
Product Information
- Brand Midwest Fastener
- MFR # 72925
- Zoro # G202529467
- UPC # 738287729252
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Thread Size | 32 (Coarse) |
Diameter | #8 |
Length 1 | 3/8" |
Details
Material | Steel |
Finish | Chrometint |
Type | Faucet Screw |
Head Style | Truss (Phillips) |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gooseneck Spout, Brass (GN1AE3JKABCP)
- AMERICAN STANDARD Cadet Tank Cover (735083-400.020)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 24 in.L (32PL-CA11-0240-11B-38B)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Beveled Faucet Washers 20PK (68117)
- MIDWEST FASTENER 1/2" Neoprene Rubber Regular Flat Faucet Washers 20PK (68108)
- MIDWEST FASTENER 1-1/2" x 2-3/8" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77162)
- MIDWEST FASTENER 1-1/4" x 2-3/8" x 1/8" Neoprene Rubber Large Flat Faucet Washers 5PK (77161)
- MIDWEST FASTENER 1" x 3" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77164)
- MIDWEST FASTENER Garden Hose Washers 60PK (68136)
- ZURN Repair Kit, 2-Way, 3-Way Replacement Stem (RK7073-50)
- Midwest Fastener Faucet Repair and Maintenance