Shop All Machine Screws
Midwest Fastener
#8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK
Mfr # 77461
Zoro # G902525790
product price: $5.35
/pk 60, $0.09/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 77461
- Zoro # G902525790
- UPC # 738287774610
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 1000 PK (B30105.019.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U55410.016.0001)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 5 PK (69108)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07334)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07332)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07326)
- MIDWEST FASTENER #10-24 x 1/2 in Machine Screw, Bronze Plated Steel, 15 PK (32112)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70153)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07359)
- AMPG 1/4"-20 x 120 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4492-BR)
- Midwest Fastener Machine Screws