Shop All Machine Screws
Midwest Fastener
#8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 30 PK
Mfr # 63691
Zoro # G202525711
original price:
$5.49
5% off
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 63691
- Zoro # G202525711
- UPC # 738287636918
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33901)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51685)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L, 5 PK (TAPG53410812)
- ZORO SELECT #10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3436)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (50697)
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK (39866)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07203)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 35 PK (33142)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50686)
- MIDWEST FASTENER #10-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54743)
- ZORO SELECT #6-32 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0075)
- Midwest Fastener Machine Screws