Shop All Machine Screws
Midwest Fastener
#8-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 15 PK
Mfr # 77126
Zoro # G802524978
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 77126
- Zoro # G802524978
- UPC # 738287771268
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 100 PK (U07001.019.0150)
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50683)
- ITW BEE LEITZKE 2 Loops Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12N)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Nylon, 12 PK (77132)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77135)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77136)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37495)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Brass, 20 PK (61041)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07316)
- MIDWEST FASTENER M4-0.70 x 38 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (71465)
- Midwest Fastener Machine Screws