Shop All Machine Screws
Midwest Fastener
#8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07274
Zoro # G402523876
original price:
$5.29
5% off
new price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 07274
- Zoro # G402523876
- UPC # 738287072747
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L Black (152181)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33146)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 in Lg (Z1072)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37000.062.0001)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (37507)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65564)
- MIDWEST FASTENER #6-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68248)
- MIDWEST FASTENER #10-24 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37781)
- MIDWEST FASTENER M4-0.70 x 16 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51596)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33168)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Yellow Steel, 2500 PK (600367)
- Midwest Fastener Machine Screws