Shop All Machine Screws
Midwest Fastener
#8-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 5 PK
Mfr # 31742
Zoro # G402524118
product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 31742
- Zoro # G402524118
- UPC # 738287317428
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Blue (100MB)
- ROTOR CLIP External-E E-Clip, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 10 PK (RE-31SS)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0200)
- HAMPTON 3/16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 60 lb. cap. (02-3468-801)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 30 PK (79583)
- MIDWEST FASTENER #6-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04999)
- MIDWEST FASTENER #8-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05004)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70145)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07190)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54779)
- MIDWEST FASTENER #6-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77451)
- Midwest Fastener Machine Screws