Shop All Set Screws
Midwest Fastener
#8-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK
Mfr # 70763
Zoro # G302511478
product price: $7.69
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/4 in
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 70763
- Zoro # G302511478
- UPC # 738287707632
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.7200)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (4CAL6)
- WRAP-IT Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Black, 10 PK (A710-09B)
- XCELITE Snip6-1/2In Electr1-1/2In Capacity (86NCG)
- MIDWEST FASTENER 1/2"-13 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70815)
- MIDWEST FASTENER 5mm-0.8 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62511)
- MIDWEST FASTENER #6-40 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38921)
- MIDWEST FASTENER #6-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67563)
- MIDWEST FASTENER 5/16"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 1 12PK (931523)
- MIDWEST FASTENER 1/2"-20 x 1/2" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60875)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x1/4, PK50 (SSFFIA0250025-050P)
- Midwest Fastener Set Screws