Shop All Machine Screws
Midwest Fastener
#8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 53719
Zoro # G202524585
product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 53719
- Zoro # G202524585
- UPC # 738287537192
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, #4-40, Brass, Plain, 1/4 in H, 100 PK (CPB042)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.200.1000)
- ZORO SELECT Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H (WWGSK15-2)
- SPAX Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Flat Head (4101010350202)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (931031)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 8 PK (33187)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07184)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (34775)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Aluminum, 20 PK (61607)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33157)
- Midwest Fastener Machine Screws