Shop All Machine Screws
Midwest Fastener
#8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK
Mfr # 61752
Zoro # G502524940
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61752
- Zoro # G502524940
- UPC # 738287617528
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z4904T6S-316)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0350)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 5 in L (BULK-BOLT-5040)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 2-1/2 in Length, 50 PK (MS16997-68)
- MIDWEST FASTENER #4-40 x 1 in Slotted Flat Machine Screw, Plain Brass, 30 PK (62156)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 18 PK (61996)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61751)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 20 PK (61226)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07262)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 10 PK (34752)
- NEWPORT FASTENERS #10-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (952403)
- Midwest Fastener Machine Screws