Shop All Machine Screws
Midwest Fastener
#8-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK
Mfr # 33152
Zoro # G302523655
original price:
$5.39
9% off
new price: $4.89
/pk 30, $0.16/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 33152
- Zoro # G302523655
- UPC # 738287331523
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/2 In L (WWG-CLPS-104)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91776)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L, 10 PK (U51000.037.0425)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55041.019.0037)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33147)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33173)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33155)
- MIDWEST FASTENER #6-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50935)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77471)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70153)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain Steel, 500 PK (1410EPP188)
- Midwest Fastener Machine Screws