Shop All Machine Screws
Midwest Fastener
#8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07272
Zoro # G402523999
product price: $3.89
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 07272
- Zoro # G402523999
- UPC # 738287072723
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 337 Stainless Steel Plain Finish, 25 PK (WAS405#8)
- TOMPKINS Hydraulic Fitting-International10MM BONDED SEAL (DS-MM-10)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #6-32, 15 Inserts (33568)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03261)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (63767)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32971)
- MIDWEST FASTENER 3/18"-16 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60142)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55061)
- MIDWEST FASTENER #4-40 x 3/16 in Slotted Round Machine Screw, Plain Brass, 60 PK (62171)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 20 PK (33293)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51575)
- Midwest Fastener Machine Screws