Shop All Faucet Repair and Maintenance
Midwest Fastener
#8-32 x 1/2" Brass Coarse Thread Slotted Faucet Screws 10PK
Mfr # 72931
Zoro # G002529520
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Application Bibb Screw
- Type Faucet Screw
- Thread Size 32 (Coarse)
- Diameter #8
Product Information
- Brand Midwest Fastener
- MFR # 72931
- Zoro # G002529520
- UPC # 738287729313
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size | 32 (Coarse) |
Diameter | #8 |
Length 1 | 1/2" |
Details
Material | Brass |
Application | Bibb Screw |
Type | Faucet Screw |
Driver Type | Slotted |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Stainless Steel Plug, Packaged (9018090)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CMU360)
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 11/4)
- ZORO SELECT Hex Nipple, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (NIP200-SH)
- MIDWEST FASTENER #10-24 x 7/16" Steel Coarse Thread Slotted Oval Head Faucet Screws 8PK (72926)
- MIDWEST FASTENER #8-32 x 3/8" Steel Coarse Thread Phillips Truss Head Faucet Screws 8PK (72925)
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Beveled Faucet Washers 20PK (68117)
- MIDWEST FASTENER 1/4" Neoprene Rubber Medium Beveled Faucet Washers 20PK (68112)
- MIDWEST FASTENER 13/16" OD Flow Restrictors 10PK (68133)
- MIDWEST FASTENER 1-1/2" x 3" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77165)
- ADVANCE TABCO Faucet Repair Kit, 3-1/2" Size (K-07)
- Midwest Fastener Faucet Repair and Maintenance