Shop All Machine Screws
Midwest Fastener
#8-32 x 1 in Slotted Oval Machine Screw, Plain Brass, 30 PK
Mfr # 61593
Zoro # G302525109
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61593
- Zoro # G302525109
- UPC # 738287615937
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt 3/16 in ID, Steel, Zinc Plated, 20 PK (U17210.018.0093)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (HLWIA037USA-100BX)
- ZORO SELECT #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0075)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Plain, 25 PK (06646-PWR)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Brass, 10 PK (61598)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61596)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61594)
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62532)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63721)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (67906)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51341.031.0075)
- Midwest Fastener Machine Screws