Shop All Furniture Parts
Midwest Fastener
7mm x 84mm Zinc Plated Steel Double End Dowels 4PK
Mfr # 38592
Zoro # G602527742
product price: $8.39
/pk 4, $2.10/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knockdown Furniture Part
- Material Steel
- Finish Zinc
- Diameter 7mm
- Length 1 84mm
Product Information
- Brand Midwest Fastener
- MFR # 38592
- Zoro # G602527742
- UPC # 738287385922
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Diameter | 7mm |
Length 1 | 84mm |
Details
Type | Knockdown Furniture Part |
Material | Steel |
Finish | Zinc |
Style | Double End |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HERITAGE Organic Washcloth Set-Aqua Seas (WX13916AQMDHR4P)
- DAP Blend Sticks, Neutral Wood (7079804103)
- REGENCY Regency Legacy 66 x 30 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP6630AG)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 9mm Brass Coarse Thread Spreading Dowels 8PK (38665)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Wood Micro Cam 10PK (38606)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- BLODGETT Gasket, Window (R2105)
- Midwest Fastener Furniture Parts