Shop All Furniture Accessories
Midwest Fastener
7/8" x 3/4" Black Plastic Furniture Tips 10PK
Mfr # 66283
Zoro # G402520103
product price: $7.39
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Tip
- Application 16 Gauge Steel
- Finish Black
- Diameter 7/8"
- Shape Square
Product Information
- Brand Midwest Fastener
- MFR # 66283
- Zoro # G402520103
- UPC # 738287662832
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Diameter | 7/8" |
Length 1 | 3/4" |
Details
Type | Furniture Tip |
Application | 16 Gauge Steel |
Finish | Black |
Shape | Square |
Material | Plastic |
Style | Tubular |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K581-3048-30S)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- SONNET Sonnet T-4674 12 in. Atomic Clock with 1.5 in. Number Analog (T-4674)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (76683)
- MIDWEST FASTENER 3/4" Black Plastic Outside Square End Caps 6PK (66886)
- MIDWEST FASTENER 3/4" x 5/8" Black Plastic Furniture Tips 10PK (66282)
- MIDWEST FASTENER 5/8" x 15/32" Black Plastic Furniture Tips 10PK (66281)
- MIDWEST FASTENER 1-1/2" x 18 Gauge Round Black Plastic Furniture Tips 4PK (76645)
- MIDWEST FASTENER 1" Black Plastic Round Cap Plugs 4PK (76663)
- MASTER MFG Quick Release Door Jam, PK12 (00981CS)
- Midwest Fastener Furniture Accessories