Shop All Cotter Pins
Midwest Fastener
7/8" x 2-1/8" Zinc Plated Steel Pin Clips 20PK
Mfr # 67094
Zoro # G802528570
product price: $11.19
/pk 20, $0.56/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hair Pin
- Fastener Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 67094
- Zoro # G802528570
- UPC # 738287670943
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 7/8 in |
Fastener Length | 2 1/8 in |
Diameter | 7/8" |
Length 1 | 2-1/8" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hair Pin |
Fastener Finish | Zinc Plated |
Material | Steel |
Type | Hitch Pin Clip |
Finish | Zinc |
Style | Hair Pin |
Groove | 7/8" |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR602M4X8)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0500)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1/2 in Wd, Black (SJ3000)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0475)
- MIDWEST FASTENER 3/8" x 1-3/4" Zinc Plated Steel Cotter Pins 5PK (930322)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Cotter Pins 30PK (930251)
- MIDWEST FASTENER 7/16" to 1/2" x .120" Zinc Plated Steel BowTie Cotter Pins 10PK (932325)
- MIDWEST FASTENER 3/32" x 2" Zinc Plated Steel Cotter Pins 50PK (930211)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Cotter Pins 25PK (930252)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Cotter Pins 10PK (74827)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (WWG-CPS-030)
- Midwest Fastener Cotter Pins