Shop All Drain Stoppers
Midwest Fastener
7/8" to 31/32" Brass Snap Handle Rubber Drain Plugs 4PK
Mfr # 65946
Zoro # G202522635
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drain Plug
- Material Brass/Rubber
- Diameter 1 7/8"
- Diameter 2 31/32"
- Style Snap Handle
Product Information
- Brand Midwest Fastener
- MFR # 65946
- Zoro # G202522635
- UPC # 738287659467
- Country of Origin India
- Category Drain Stoppers
Dimensions
Diameter 1 | 7/8" |
Diameter 2 | 31/32" |
Details
Type | Drain Plug |
Material | Brass/Rubber |
Style | Snap Handle |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Steel Merchant Coupling Class 150 (4HVG8)
- MOEN Handle Kit, 128871 (128871)
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381003840)
- BRADLEY BIR Sensor Circuit Board (S83-178)
- MIDWEST FASTENER 3/8" to 7/16" Brass Snap Handle Rubber Drain Plugs 4PK (65942)
- MIDWEST FASTENER 1/2" Brass Snap Handle Rubber Drain Plugs 4PK (65943)
- MIDWEST FASTENER 3/4" to 1" Brass T-Handle Rubber Drain Plugs 4PK (65941)
- MIDWEST FASTENER 5/8" Brass Snap Handle Rubber Drain Plugs 4PK (65944)
- PROPLUS Universal Tip-Toe Stopper Replacement (173088)
- KOHLER Stopper Assy (21318-CP)
- DANCO Pfister Pop-Up Nut (34600B)
- Midwest Fastener Drain Stoppers