Shop All Hose Clamps
Midwest Fastener
7/8" OD Zinc Plated Steel Hose Clamps 10PK
Mfr # 70214
Zoro # G302528353
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Hose Clamp
- Diameter 7/8"
- Specifications HC-14ST 2D
Product Information
- Brand Midwest Fastener
- MFR # 70214
- Zoro # G302528353
- UPC # 738287702149
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 7/8" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Hose Clamp |
Specifications | HC-14ST 2D |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S5M-255 Timing Belt, 100-S5M-255 (100-S5M-255)
- D&D Timing Belt, 5M, 9 x 300mm PL, T60 (300-5M-09)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121610)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- MIDWEST FASTENER #36 18-8 Stainless Steel SAE Hose Clamps 17 17PK (06725)
- MIDWEST FASTENER 9/16" Spring Hose Clamps 1 12PK (36624)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 8PK (70226)
- MIDWEST FASTENER #24 18-8 Stainless Steel SAE Hose Clamps 20PK (06722)
- MIDWEST FASTENER 7/8" Nylon Plastic Hose Clamps 5PK (69212)
- MIDWEST FASTENER 3/4" Nylon Plastic Hose Clamps 8PK (69211)
- SURTEK Stainless Steel Hose Clamp 2-1/4" to 3" (137711)
- Midwest Fastener Hose Fittings