Shop All Shower & Bathtub Parts
Midwest Fastener
7/8" Nylon Plastic Flat Shower Door Rollers 4PK
Mfr # 31388
Zoro # G802516560
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door Hardware
- Material Nylon/Steel
- Application Shower Doors
- Thread Size 24
- Diameter 1 7/8"
Product Information
- Brand Midwest Fastener
- MFR # 31388
- Zoro # G802516560
- UPC # 738287313888
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Thread Size | 24 |
Diameter 1 | 7/8" |
Diameter 2 | #8 |
Details
Type | Door Hardware |
Material | Nylon/Steel |
Application | Shower Doors |
Shape | Flat |
Style | Shower Door |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND09)
- THRIFCO PLUMBING 2012BP Kohler Shark Fin Toilet Repair Flapper (4507991)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07677)
- MERIT BRASS 2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import (K406-32)
- MIDWEST FASTENER Flat Shower Door Seals 2PK (31386)
- MIDWEST FASTENER 3/4" Nylon Plastic Flat Shower Door Rollers 5PK (31387)
- MIDWEST FASTENER 3/4" Nylon Plastic Oval Shower Door Rollers 5PK (31391)
- MIDWEST FASTENER Bottom Guide Shower Door 2PK (31382)
- KOHLER Watertile Round 54-Nozzle Body Spray (8014-BN)
- KINGSTON BRASS CC482 Straight Bath Supply (CC482)
- WESTBRASS Shower Arm 1/2" IPS Diverter Valve in Polished Nickel (D348-05)
- Midwest Fastener Shower & Bathtub Parts