Shop All Hole Plugs
Midwest Fastener
7/8" Black Nylon Plastic Flush Head Hole Plugs 6PK
Mfr # 69473
Zoro # G902528432
original price:
$6.33
17% off
new price: $5.25
/pk 6, $0.88/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Hole Plug
- Finish Black
- Thickness .46"
- Application 9/10" hole
Product Information
- Brand Midwest Fastener
- MFR # 69473
- Zoro # G902528432
- UPC # 738287694734
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 7/8" |
Diameter 2 | 1.03" |
Details
Material | Nylon |
Type | Hole Plug |
Finish | Black |
Thickness | .46" |
Application | 9/10" hole |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-10C)
- YALE Lever Lockset, Mechanical, Classroom (S-AU5408LN x 626)
- DON-JO Classic Wrap Around for Mortise Lock with 86 Cut Out with 2-3/4" Backset for 1-3/4" Door (CW51410B)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #600 (BULK-FG-3078)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (75081)
- MIDWEST FASTENER 1-1/8" Black Plastic Round Head Sheet Metal Plugs 4PK (75926)
- MIDWEST FASTENER 7/8" Black Plastic Flush Head Sheet Metal Plugs 5PK (75907)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66924)
- MIDWEST FASTENER 3/8" Black Plastic Flush Head Sheet Metal Plugs 20PK (75901)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Flush Head Hole Plugs 15PK (66923)
- FASTCAP Fastedge Peel & Stick Edge Tape 50' Roll Unfinished Maple (FESW.1516.50MP)
- Midwest Fastener Hole Plugs