Shop All Shaft Collars
Midwest Fastener
7/8" 18-8 Stainless Steel Shaft Collars 2PK
Mfr # 32473
Zoro # G902511328
product price: $21.29
/pk 2, $10.65/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 7/8"
- Hardness 18-8
- Style Clamping
- Type Shaft Collars
Product Information
- Brand Midwest Fastener
- MFR # 32473
- Zoro # G902511328
- UPC # 738287324730
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter | 7/8" |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Style | Clamping |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A53 Wrapped V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (A53)
- ZORO SELECT Discharge Hose, Rubber, Black, Replacement (60355)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 62" - BB62 (BB62)
- D&D Belt, VS, 1.187 x 49.7in OC (1930V491)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- MIDWEST FASTENER 5/8" Black Oxide Steel Double Split Shaft Collar 2PK (933511)
- MIDWEST FASTENER 1/2" Black Oxide Steel Double Split Shaft Collar 2PK (933507)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- GLOBAL 1 1/16" ID Split Clamp Collar, Stl, Bo, G1Sc-106-B (G1SC-106-B)
- Midwest Fastener Shaft Collars