Shop All Screw-In Hooks
Midwest Fastener
7/32" x 13/16" x 3-7/8" Zinc Plated Steel Screw Hooks 50PK
Mfr # 50988
Zoro # G902512547
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hook
- Material Steel
- Finish Zinc
- Diameter 1 7/32"
- Diameter 2 13/16"
Product Information
- Brand Midwest Fastener
- MFR # 50988
- Zoro # G902512547
- UPC # 738287509885
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 1 | 7/32" |
Diameter 2 | 13/16" |
Length 1 | 3-7/8" |
Nominal Size | #4 |
Details
Type | Screw Hook |
Material | Steel |
Finish | Zinc |
Style | C Shape |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A LA MAISON CEILINGS 39-in x 6-in 48-Pack Classic Gray Smooth Surface-mount Ceiling Plank, 48PK (WP92cg-48)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1382)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40SAT626 (S40SAT626)
- LINEAR Slide Gate Operator for Single Gate Use (PRO-SL2000B)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 14 14PK (60625)
- MIDWEST FASTENER 5/64" x 9/32" x 1/2" Brass Shoulder Hooks 30PK (62668)
- MIDWEST FASTENER #10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK (32624)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" Zinc Plated Steel Screw Hooks 10PK (52396)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- MIDWEST FASTENER 9/16" x 1" Brass Cup Hooks 100PK (51022)
- TOTALTURF 220897 Screw Hook Zinc .37 x 8 In. (TO110969)
- Midwest Fastener Screw-In Hooks