Shop All Screw-In Hooks
Midwest Fastener
7/32" x 13/16" x 3-7/8" 18-8 Stainless Steel #804 Screw Hooks 20PK
Mfr # 52398
Zoro # G602512540
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Screw Hook
- Diameter 2 13/16"
- Diameter 1 7/32"
- Length 1 3-7/8"
Product Information
- Brand Midwest Fastener
- MFR # 52398
- Zoro # G602512540
- UPC # 738287523980
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 2 | 13/16" |
Diameter 1 | 7/32" |
Length 1 | 3-7/8" |
Details
Material | Stainless Steel |
Type | Screw Hook |
Hardness | 18-8 |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2008-2017 Toyota Sequoia / 4-Button Keyless Entry Remote Shell / GQ43VT20T (ORS-TOY-20T-SE4)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2068pri8730RH26D4916)
- ELMDOR Dry Wall Access Door, 16x16, Prime Coat W/ Screwdriver Lock (DW16X16PC-SDL)
- PRIME-LINE 1 in. Steel Screen Door Tension Spring with Roller (2 Pack) (B 571)
- MIDWEST FASTENER 3/32" x 1-1/4" Zinc Plated Steel Screw Hooks 30PK (60621)
- MIDWEST FASTENER 5/16" x 1-3/64" x 4-1/2" 18-8 Stainless Steel Screw Hooks 4PK (32627)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- MIDWEST FASTENER #6 x 9/64" x 3/8" x 2" 18-8 Stainless Steel Screw Hooks 10PK (32623)
- MIDWEST FASTENER 3/4" Brass Plated Steel Oval Decorative Rings 5PK (69821)
- MIDWEST FASTENER 9/16" x 1" Brass Cup Hooks 100PK (51022)
- NATIONAL HARDWARE Cup Hook Stainless Steel (N348-458)
- Midwest Fastener Screw-In Hooks