Shop All Gate Door Hardware
Midwest Fastener
7/32" x 12" Gate Hooks & Eyes 40PK
Mfr # 51035
Zoro # G402517998
product price: $128.99
/pk 40, $3.22/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gate Hook
- Material Steel
- Finish Zinc
- Diameter 7/32"
- Length 1 12"
Product Information
- Brand Midwest Fastener
- MFR # 51035
- Zoro # G402517998
- UPC # 738287510355
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter | 7/32" |
Length 1 | 12" |
Details
Type | Gate Hook |
Material | Steel |
Finish | Zinc |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Zip Ties For 175 lb. Tensile Strength, 24" Length x 3/8" Width; (3014-5222)
- ZOECON EcoPCO AR-X MultiPurpose, 15oz (100545630)
- AMERISCAPE 2Cuft Red Cedar Mulch (92200)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, 5/8in. x 97in. (75-263)
- MIDWEST FASTENER 5/32" x 9/64" x 2-1/2" 18-8 Stainless Steel Gate Hooks & Eyes 6PK (32644)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Gate Hooks & Eyes 1 12PK (32641)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 10PK (60485)
- MIDWEST FASTENER 8" Gate Hooks & Eyes 40PK (51034)
- MIDWEST FASTENER 3/16" x 3" Solid Brass Gate Hooks 10PK (52425)
- D&D Gate Latch, Powder coated, 4-5/16" W (DDSL2)
- Midwest Fastener Gate Door Hardware