Shop All Spring Pins
Midwest Fastener
7/32" x 1-1/2" Plain Steel Tension Pins 10PK
Mfr # 72783
Zoro # G202506468
original price:
$3.59
2% off
new price: $3.49
/pk 10, $0.35/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 7/32 in
- Type Tension Pin
Product Information
- Brand Midwest Fastener
- MFR # 72783
- Zoro # G202506468
- UPC # 738287727838
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | 7/32" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Tension Pin |
Material | Steel |
Finish | Plain |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0062)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Torx Drive (10083)
- ZORO SELECT Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 50 PK (M07660.080.0100)
- MIDWEST FASTENER 7/32" x 2" Plain Steel Tension Pins 10PK (72785)
- MIDWEST FASTENER 3/8" x 2" Plain Steel Tension Pins 5PK (61198)
- MIDWEST FASTENER 1/8" x 3/4" 18-8 Stainless Steel Tension Pins 20PK (38884)
- MIDWEST FASTENER 3/8" x 2" Plain Steel Tension Pins 8PK (72803)
- MIDWEST FASTENER 1/4" x 1-3/4" Plain Steel Tension Pins 10PK (72792)
- MIDWEST FASTENER 1/4" x 1" Plain Steel Coiled Spring Pins 5PK (932495)
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 6 Pins by X1 Tools (X1E-CON-PIN-ROL-1230x6)
- Midwest Fastener Spring Pins