Shop All Shaft Collars
Midwest Fastener
7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK
Mfr # 65763
Zoro # G702511313
product price: $10.19
/pk 4, $2.55/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 2 7/8"
- Diameter 1 7/16"
- Length 1 7/16"
Product Information
- Brand Midwest Fastener
- MFR # 65763
- Zoro # G702511313
- UPC # 738287657630
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 7/8" |
Diameter 1 | 7/16" |
Length 1 | 7/16" |
Details
Material | Steel |
Finish | Zinc |
Style | Clamping |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON ELECTRIC Leeson Motors - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. (131603)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- POWERFLITE AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32-2)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1C-112)
- Midwest Fastener Shaft Collars