Shop All Reducing Bushings
Midwest Fastener
7/16" x 7/8" x 2" Zinc Plated Steel Machine Bushings 2PK
Mfr # 931452
Zoro # G002526239
original price:
$11.69
9% off
new price: $10.55
/pk 2, $5.28/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Thickness 2"
- Material Steel
- Diameter 1 7/16"
- Diameter 2 7/8"
Product Information
- Brand Midwest Fastener
- MFR # 931452
- Zoro # G002526239
- UPC # 719199314521
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 7/8" |
Details
Finish | Zinc |
Thickness | 2" |
Material | Steel |
Type | Machine Bushing |
Style | Regular |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B94SK (3B94SK)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- SMC SI Unit, EtherNet/IP, PNP, -COM, 2 Ports (EX600-SEN3)
- MISTY Si-Dry Silicone Spray Lubricant, Aerosol, 11oz, PK12 (1033585)
- MIDWEST FASTENER 9/16" x 15/16" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61103)
- MIDWEST FASTENER 7/8" x 1-3/8" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61111)
- MIDWEST FASTENER 1/4" x 5/8" x 0.2" Rubber Bushings 10PK (72648)
- MIDWEST FASTENER 7/16" x 7/8" x 1" Zinc Plated Steel Machine Bushings 2PK (931447)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Bushing (R376)
- Midwest Fastener Bushings