Shop All Reducing Bushings
Midwest Fastener
7/16" x 7/8" x 1" Zinc Plated Steel Machine Bushings 2PK
Mfr # 931447
Zoro # G302526205
product price: $7.99
/pk 2, $4.00/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Thickness 1"
- Diameter 1 7/16"
- Diameter 2 7/8"
Product Information
- Brand Midwest Fastener
- MFR # 931447
- Zoro # G302526205
- UPC # 719199314477
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 7/8" |
Details
Finish | Zinc |
Material | Steel |
Thickness | 1" |
Type | Machine Bushing |
Style | Regular |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Auger Drive Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K995)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85439, 25 micron, Inside-Out (MF0594505)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- FESTO Ball Valve VAPB-1-F-40-F0304 (VAPB-1-F-40-F0304)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MIDWEST FASTENER 5/8" x 1" x 14 GA Zinc Plated Steel Machine Bushings 20PK (61106)
- MIDWEST FASTENER 7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK (931445)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Bushing (R375)
- Midwest Fastener Reducing Bushings