Shop All Individual & Bulk O-Rings
Midwest Fastener
7/16" x 5/8" x 3/32" Rubber O-Rings 10PK
Mfr # 64806
Zoro # G302513359
product price: $4.35
/pk 10, $0.43/ea
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/32"
- Diameter 2 5/8"
- Diameter 1 7/16"
Product Information
- Brand Midwest Fastener
- MFR # 64806
- Zoro # G302513359
- UPC # 738287648065
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 5/8" |
Diameter 1 | 7/16" |
Nominal Size | #111 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/32" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 22 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2270 (2270-1)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.15 lb Pull, Rare Earth Magnets (N52P250250)
- DURA-LIFT 0.250 in Wirex2 in Dx35 in L Torsion Springs Gold Left & Right Wound Pair Sectional Garage Doors (DLTGO235B)
- BRINKS HOME SECURITY Ganyon Privacy PPR Knob, Tuscan Bronze (23022-150)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33004)
- MIDWEST FASTENER 2-3/8" x 2-1/2" x 1/16" Viton Rubber O-Rings 3PK (33625)
- MIDWEST FASTENER 2-7/8" x 3-1/4" x 3/16" Large Rubber O-Rings 4PK (78204)
- MIDWEST FASTENER 7mm x 11mm x 2mm Rubber O-Rings 10PK (64885)
- MIDWEST FASTENER 3-3/8" x 3-3/4" x 3/16" Potable O-Rings 3PK (33606)
- MIDWEST FASTENER 3-1/2" x 3-3/4" x 1/8" O-Rings 4PK (33601)
- ZORO SELECT O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10 (U38801.009.0275)
- Midwest Fastener Individual & Bulk O-Rings