Shop All Lynch Pins
Midwest Fastener
7/16" x 2" Steel Linch Pins 5PK
Mfr # 68365
Zoro # G102508654
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Pin Dia. 7/16 in
- Fastener Length 2 in
- Material Steel
- Type Snapper Pin
Product Information
- Brand Midwest Fastener
- MFR # 68365
- Zoro # G102508654
- UPC # 738287683653
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | 7/16 in |
Fastener Length | 2 in |
Diameter | 7/16" |
Length 1 | 2 |
Details
Pin Item | Linch Pin |
Basic Material | Steel |
Material | Steel |
Type | Snapper Pin |
Finish | Yellow Zinc |
Style | Hard |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50827)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (79945)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-2000)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Steel, 10 PK (ALS4T-518-312)
- MIDWEST FASTENER 5/16" x 3" Square Wire Lock Pins 3PK (36501)
- MIDWEST FASTENER 3/8" x 2-1/2" Round Wire Lock Pins 3PK (36464)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Linch Pins 5PK (68363)
- MIDWEST FASTENER 5/16" x 1-3/4" Round Wire Lock Pins 5PK (36425)
- MIDWEST FASTENER 1/4" x 1-3/4" Square Wire Lock Pins 6PK (36481)
- MIDWEST FASTENER 1/4" x 1-3/4" Linch Pins 8PK (930064)
- MIDWEST FASTENER 5/16" x 1-1/2" Linch Pins 8PK (930082)
- Midwest Fastener Lynch Pins