Shop All Extension Springs
Midwest Fastener
7/16" x 2-15/16" x .065" WG Steel Extension Springs 1 12PK
Mfr # 18549
Zoro # G002514762
product price: $16.99
/pk 12, $1.42/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .065"
- Diameter 1 7/16"
- Length 1 2-15/16"
Product Information
- Brand Midwest Fastener
- MFR # 18549
- Zoro # G002514762
- UPC # 738287185492
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .065" |
Diameter 1 | 7/16" |
Length 1 | 2-15/16" |
Nominal Size | SRM49 |
Wire Diameter | .065 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- ASPECT Panel Distressed Metal 6X24 Bronze Relic (ADM12)
- ZORO SELECT O-Ring, Dash 225, Neoprene, 0.13 In., PK50 (1BUZ3)
- WARP BROTHERS Flex-O-Glass (NFG-36P)
- MIDWEST FASTENER 3/4" x 0.080" x 5" 18-8 Stainless Steel Extension Springs 2PK (38845)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- MIDWEST FASTENER 3/8" x 6-1/4" x .042" WG Steel Extension Springs 6PK (18577)
- MIDWEST FASTENER 3/8" x 1-7/8" x .035" WG Steel Extension Springs 6PK (18524)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- MTD Spring-Extension (932-0384)
- Midwest Fastener Extension Springs