Shop All Hole Plugs
Midwest Fastener
7/16" Black Nylon Plastic Flush Head Hole Plugs 1 12PK
Mfr # 69465
Zoro # G402528642
product price: $6.89
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Finish Black
- Application .43" hole
- Material Nylon
- Thickness .40"
Product Information
- Brand Midwest Fastener
- MFR # 69465
- Zoro # G402528642
- UPC # 738287694659
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | .54" |
Diameter 1 | 7/16" |
Details
Type | Hole Plug |
Finish | Black |
Application | .43" hole |
Material | Nylon |
Thickness | .40" |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- PRIMELINE TOOLS Diecast, Aluminum Sliding Window Lock with Thumbscrew (2 Pack) (U 9982)
- DUCTMATE Access Door, 10 In. W, 10 In. H, Cammed (GRFDC10GA)
- TRIMLITE 30" x 84" Primed 1-Panel Interior Shaker Slab Door (2670pri8401)
- MIDWEST FASTENER 3/4" Black Plastic Flush Head Sheet Metal Plugs 6PK (75906)
- MIDWEST FASTENER 1" Black Plastic Round Head Sheet Metal Plugs 5PK (75925)
- MIDWEST FASTENER 7/8" White Nylon Plastic Flush Head Hole Plugs 6PK (69453)
- MIDWEST FASTENER 7/8" Black Nylon Plastic Flush Head Hole Plugs 6PK (69473)
- MIDWEST FASTENER 3/8" Black Plastic Flush Head Sheet Metal Plugs 20PK (75901)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79861)
- MIDWEST FASTENER 1" Black Nylon Plastic Flush Head Hole Plugs 6PK (69474)
- Midwest Fastener Hole Plugs