Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK
Mfr # 75481
Zoro # G002505623
product price: $8.99
/pk 6, $1.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 1 9/16"
- Diameter 7/16"
- Thread Size 20 (SAE)
Product Information
- Brand Midwest Fastener
- MFR # 75481
- Zoro # G002505623
- UPC # 738287754810
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Length 1 | 9/16" |
Diameter | 7/16" |
Thread Size | 20 (SAE) |
Details
Material | Steel |
Finish | Zinc |
Specifications | Dorman #611-014 |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank, Gm2721B (GM2721B)
- RENEWABLE LUBRICANTS Engine Oil, SAE 30, Bio-Synthetic, 1 Qt. (85241)
- UNIVERSAL AIR COND Dodge Dakota 00-00 Hose Assembly, Ha111933C (HA111933C)
- METRA ELECTRONICS FORD 03-UP PWR/4 SPKR (70-5520)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69343)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- MIDWEST FASTENER 1/2"-20 x 1-3/8" Fine Thread Wheel Lug Nuts 10PK (69346)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- MIDWEST FASTENER 9/16"-18 x 21/32" Zinc Plated Steel Wheel Nuts 4PK (75487)
- Midwest Fastener Automotive Tire & Wheel