Shop All Carriage Bolts
Midwest Fastener
7/16"-14 x 1-3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK
Mfr # 31883
Zoro # G802518847
product price: $6.99
/pk 6, $1.17/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 14 (Coarse)
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Midwest Fastener
- MFR # 31883
- Zoro # G802518847
- UPC # 738287318838
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 14 (Coarse) |
Fastener Length | 1-3/4 in |
Thread Length | Full |
Diameter 2 | 31/32" |
Diameter 1 | 7/16" |
Square-Depth | 1/4" |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Head Style | Carriage |
Hardness | Grade 5 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50880)
- HHIP 0.878" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0878)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- FASTENMASTER FastenMaster FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250 (176390)
- MIDWEST FASTENER 10mm-1.5 x 50mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 3PK (31207)
- MIDWEST FASTENER 1/2"-13 x 7" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05529)
- MIDWEST FASTENER 1/4"-20 x 1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01049)
- MIDWEST FASTENER 1/2"-13 x 12" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (54453)
- MIDWEST FASTENER Bolt Carriage Zinc 3/8X7 (01110)
- MIDWEST FASTENER 1/2"-13 x 5" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05525)
- MIDWEST FASTENER 5/16"-18 x 1" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74126)
- Midwest Fastener Carriage Bolts