Shop All Carriage Bolts
Midwest Fastener
7/16"-14 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 8PK
Mfr # 31881
Zoro # G602518948
product price: $5.69
/pk 8, $0.71/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 14 (Coarse)
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Midwest Fastener
- MFR # 31881
- Zoro # G602518948
- UPC # 738287318814
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 14 (Coarse) |
Fastener Length | 1-1/4 in |
Thread Length | Full |
Diameter 1 | 7/16" |
Diameter 2 | 31/32" |
Square-Depth | 1/4" |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | Grade 5 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 12 mm L, 12 PK (932922)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 1/4 in Lg (Z1099)
- PALMGREN Adjustable Jack Screw (9638958)
- MIDWEST FASTENER Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50404)
- MIDWEST FASTENER 3/16-24 x 2-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01045)
- MIDWEST FASTENER 3/16-24 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01046)
- MIDWEST FASTENER 3/16-24 x 2-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 6PK (78846)
- MIDWEST FASTENER 3/8"-16 x 4" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05507)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01103)
- MIDWEST FASTENER 5/16"-18 x 2-1/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01077)
- ZORO SELECT Carriage Bolt, 5/16-18x1L, PK100 (U08300.031.0100)
- Midwest Fastener Carriage Bolts