Shop All Hex Head Cap Screws
Midwest Fastener
7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 6 PK
Mfr # 39763
Zoro # G202506659
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 39763
- Zoro # G202506659
- UPC # 738287397635
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/32 X 7/8 ROLL PIN ZINC (A0570100056Z)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/4 L, Pk25 (5BY77)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.019.0100)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Flat Head Torx Drive, 500 PK (566756-500)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00691)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 8 PK (932144)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (63345)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (00661)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (63364)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (65501)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (N04360.031.0250)
- Midwest Fastener Hex Head Cap Screws