Shop All Individual & Bulk O-Rings
Midwest Fastener
7-3/4" x 8" x 1/8" X-Large Rubber O-Rings 3PK
Mfr # 78263
Zoro # G602513363
product price: $12.39
/pk 3, $4.13/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/8"
- Type O-Ring
- Diameter 1 7-3/4"
- Diameter 2 8"
Product Information
- Brand Midwest Fastener
- MFR # 78263
- Zoro # G602513363
- UPC # 738287782639
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 7-3/4" |
Diameter 2 | 8" |
Length 1 | 8" |
Details
Material | Rubber |
Thickness | 1/8" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Grey 35 Quart Plastic Waste Container (CAN-35GRY)
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Width: 24 3/8 in (10E806)
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6 (3HPE7)
- SECURITRON Electromagnetic Lock, Door Switch (M32D)
- MIDWEST FASTENER 6" x 6-1/2" x 1/4" Extra Large Rubber O-Rings 2PK (33063)
- MIDWEST FASTENER 19mm x 24mm x 2.5mm Rubber O-Rings 8PK (64902)
- MIDWEST FASTENER 22mm x 28mm x 3mm Rubber O-Rings 5PK (64905)
- MIDWEST FASTENER 6-1/2" x 7" x 1/4" X-Large Rubber O-Rings 2PK (33064)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- MIDWEST FASTENER 36mm x 42mm x 3mm Rubber O-Rings 5PK (64923)
- DANCO Danco 35737W 1 x 1.18 x 0.09 in. O Ring (4100293)
- Midwest Fastener Individual & Bulk O-Rings