Shop All Individual & Bulk O-Rings
Midwest Fastener
7-1/2" x 8" x 1/4" Rubber Drive Belt O Rings
Mfr # 78041
Zoro # G602513349
original price:
$4.99
4% off
new price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 1/4"
- Application Drive Belt
- Diameter 1 7-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 78041
- Zoro # G602513349
- UPC # 738287780413
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 7-1/2" |
Diameter 2 | 8" |
Length 1 | 8" |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 1/4" |
Application | Drive Belt |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-36)
- RAYMOND Disc Spring, 3.370" Min. Inside Dia. (W4300045)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3501 x 689)
- KEYLINE Keyline:Y157-P / P1794-P Chrysler / Dodge /Jeep Metal Key - Plastic Head (KLN-BY157-P)
- MIDWEST FASTENER 9-1/2" x 10" x 1/4" Rubber O-Rings (78043)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 3PK (33043)
- MIDWEST FASTENER 3-3/4" x 4" x 1/8" O-Rings 4PK (33603)
- MIDWEST FASTENER 2-3/16" x 2-3/8" x 3/32" Viton Rubber O-Rings 3PK (33642)
- MIDWEST FASTENER 2-3/4" x 3-1/8" x 3/16" Large Rubber O-Rings 5PK (78203)
- MIDWEST FASTENER 3-1/2" x 3-3/4" x 1/8" O-Rings 4PK (33601)
- STERLING SEAL & SUPPLY 338 Viton / FKM O-ring 75A Shore Brown, -100 Pack (ORBRNVT75A338X100)
- Midwest Fastener Individual & Bulk O-Rings