Shop All Hex Keys
Midwest Fastener
6mm Zinc Plated Steel Short Arm Hex Wrenches 6PK
Mfr # 62427
Zoro # G702520018
product price: $8.15
/pk 6, $1.36/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Diameter 6mm
- Length 1 Short
- Driver Type Socket Wrench
Product Information
- Brand Midwest Fastener
- MFR # 62427
- Zoro # G702520018
- UPC # 738287624274
- Country of Origin India
- Category Hex Keys
Dimensions
Diameter | 6mm |
Length 1 | Short |
Details
Description
Hex wrenches, also known as Allen wrenches, are used to fasten screws featuring hexagonal socket heads.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Concreters Nippers 8 3/4 (99 01 220 SBA)
- PROTO 16 oz. Ball Peen Hammer, 13" Steel Handle (J1316AVP)
- GEARWRENCH Ratcheting Wrnch Set 20P (35720)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- MIDWEST FASTENER 3/16" Steel Long Arm Hex Wrenches 8PK (67887)
- MIDWEST FASTENER 10mm Zinc Plated Steel Short Arm Hex Wrenches 4PK (62431)
- MIDWEST FASTENER 1/8" Steel Short Arm Hex Wrenches 30PK (60444)
- MIDWEST FASTENER 1/16" Steel Short Arm Hex Wrenches 15PK (60441)
- MIDWEST FASTENER 3/16" Steel Short Arm Hex Wrenches 15PK (60446)
- MIDWEST FASTENER 3/32" Steel Long Arm Hex Wrenches 10PK (67882)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- Midwest Fastener Hex Keys & Hex Key Sets