Shop All Radial Ball Bearings
Midwest Fastener
6mm ID x 19mm OD Ball Bearings 2PK
Mfr # 37601
Zoro # G402516724
product price: $3.69
/pk 2, $1.85/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 1 6mm
- Diameter 2 19mm
- Length 1 6mm
- Style Precision
Product Information
- Brand Midwest Fastener
- MFR # 37601
- Zoro # G402516724
- UPC # 738287376012
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter 1 | 6mm |
Diameter 2 | 19mm |
Length 1 | 6mm |
Details
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Rocket Release, 12 oz, Aerosol (S302)
- AIGNEP USA Y-Connector, Composite, 1/2" Tube, 250 psi (85310-08)
- BLUE DEMON Solvent-Based Anti-Spatter, 16 oz., Can (BDAS-S-16OZC)
- TIMKEN Radial Bearing, Open, 35mm Bore (207KG)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- MIDWEST FASTENER .625" x 1.375" x .4331" Precision Ball Bearings 2PK (66644)
- MIDWEST FASTENER 5/32" Ball Bearings 50PK (64281)
- MIDWEST FASTENER 1/2" Ball Bearings 10PK (72852)
- MIDWEST FASTENER 15mm ID x 35mm OD x 11mm Ball Bearings 2PK (37602)
- BERLISS 17mm x 35mm x 10mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6003-ZZ BERLISS)
- Midwest Fastener Ball Bearings