Shop All Grease Fittings
Midwest Fastener
6mm-1.0 x 8mm x 15mm Zinc Plated Steel Coarse Thread Straight Grease Fittings 8PK
Mfr # 67161
Zoro # G202523359
product price: $5.95
/pk 8, $0.74/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1.0mm (Coarse)
- Finish Zinc
- Type Grease Fitting
- Diameter 1 6mm
Product Information
- Brand Midwest Fastener
- MFR # 67161
- Zoro # G202523359
- UPC # 738287671612
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 1.0mm (Coarse) |
Diameter 1 | 6mm |
Diameter 2 | 8mm |
Length 1 | 15mm |
Details
Material | Steel |
Finish | Zinc |
Type | Grease Fitting |
Style | Straight |
Angle | Straight |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F721-10-B5-G)
- YASKAWA Servo Drive SGDH04AE (SGDH-04AE)
- NB Flange Bearing, Dia. 2.00 In, 7.7500 In, Sq (SWK32GWUU)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31103, 10 micron, Outside-In (MF0502894)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 22mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (67165)
- MIDWEST FASTENER 1/4"-28 x 7/16" x 35/64" 18-8 Stainless Steel Fine Thread 45 Degree Angle Grease Fittings 6PK (37442)
- MIDWEST FASTENER 3/16" Push In Grease Fittings 6PK (37582)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Straight Drive-In Grease Fittings 10PK (37585)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 1-1/64" 18-8 Stainless Steel 45 Degree Angle Grease Fittings 6PK (37444)
- MIDWEST FASTENER 8mm-1.0 x 11mm x 19mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 6PK (67166)
- HERITAGE Grease Fitting Zerk, 10mmx1 Taper Thread (L2109)
- Midwest Fastener Grease Fittings