Shop All Carriage Bolts
Midwest Fastener
6mm-1.0 x 40mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 8PK
Mfr # 31166
Zoro # G102515669
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.0mm (Coarse)
- Material Steel
- Finish Red Rinsed Zinc
- Neck Type Square
- Thread Length 18mm
Product Information
- Brand Midwest Fastener
- MFR # 31166
- Zoro # G102515669
- UPC # 738287311662
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1.0mm (Coarse) |
Fastener Length | 40 mm |
Thread Length | 18mm |
Diameter 1 | 6mm |
Diameter 2 | 6.2mm |
Details
Material | Steel |
Finish | Red Rinsed Zinc |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Metric |
Head Style | Carriage |
Hardness | Class 8.8 |
Style | Short Neck |
Specifications | DIN 603 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx19/32" L, PK50 (WWG-BPS-221)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.5-3.25)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 100 PK (54853)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 4-3/4" L, Steel Zinc Plated, 25 PK (7435SD2-PWR)
- MIDWEST FASTENER 6mm-1.0 x 16mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 25PK (31161)
- MIDWEST FASTENER 5/16"-18 x 5" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05496)
- MIDWEST FASTENER 5/16"-18 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01082)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (64981)
- MIDWEST FASTENER 1/2"-13 x 14" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05534)
- MIDWEST FASTENER 5/16"-18 x 2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05490)
- PRIME-LINE Carriage Bolts 5/16in-18 X 5in A307 Grade A Zinc Plated Steel 25PK (9063229)
- Midwest Fastener Carriage Bolts