Shop All Knobs
Midwest Fastener
6mm-1.0 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK
Mfr # 78004
Zoro # G302527769
product price: $12.89
/pk 4, $3.22/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6mm
- Finish Zinc/Black Plastic
- Material Steel
- Style Male Threaded Knurled
- Thread Size 1.0mm (Coarse)
Product Information
- Brand Midwest Fastener
- MFR # 78004
- Zoro # G302527769
- UPC # 738287780048
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 6mm |
Thread Size | 1.0mm (Coarse) |
Length 1 | 40mm |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Male Threaded Knurled |
Type | Knob |
Gender | Male |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-2" Large Face Travel Indicator (4400-0036)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA62)
- STARRETT Digital Thickness Gage, 0-0.500 In (765A)
- SURTEK Hex Key Allen Wrench Set, 10 LShaped Imperial Pieces On Rack (ALLF10)
- MIDWEST FASTENER #10 Black Plastic Round Thumb Screw Knobs 5PK (70904)
- MIDWEST FASTENER 1/4" Red Plastic Round Thumb Screw Knobs 5PK (70913)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK (78065)
- MIDWEST FASTENER 1-1/4" Birch Wood Ball Knobs 5PK (08911)
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78005)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 5/8-11", 3" dia. (ALH-14T)
- Midwest Fastener Hand Knobs and Wheels