Shop All Knobs
Midwest Fastener
6mm-1.0 x 30mm Black Plastic Coarse Thread Ball Knobs 4PK
Mfr # 78185
Zoro # G402527799
original price:
$15.65
9% off
new price: $14.19
/pk 4, $3.55/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6mm
- Finish Zinc/Black Plastic
- Material Steel
- Style Ball
- Thread Size 1.0mm (Coarse)
Product Information
- Brand Midwest Fastener
- MFR # 78185
- Zoro # G402527799
- UPC # 738287781854
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 6mm |
Thread Size | 1.0mm (Coarse) |
Length 1 | 30mm |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Ball |
Type | Knob |
Gender | Female |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Tool Cart, CAT30 Toolholders (13930)
- MOUNTAIN Ratcheting Wrench, 5Pc, Metric Flexible (RM6)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- DEWALT 9" keyless guard (Type 28 wheels) (D284938)
- MIDWEST FASTENER 3/8"-16 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78166)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Black Plastic Coarse Thread Bar Knobs 3PK (66687)
- MIDWEST FASTENER 5/16" Red Plastic Tee Thumb Screw Knobs 5PK (70893)
- MIDWEST FASTENER 5/16"-18 x 1-3/8" Black Plastic Coarse Thread Ball Knobs 4PK (78064)
- MIDWEST FASTENER #8-32 x 7/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78144)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK (78065)
- MIDWEST FASTENER 1/2"-13 x 1-3/8" Black Plastic Coarse Thread Tear Drop Knobs 3PK (78066)
- Midwest Fastener Knobs