Shop All Radial Ball Bearings
Midwest Fastener
.625" x 1.375" x .4331" Precision Ball Bearings 2PK
Mfr # 66644
Zoro # G402520912
product price: $19.49
/pk 2, $9.75/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Application Yard Equipment
- Diameter 1 .625"
- Diameter 2 1.375"
- Length 1 .4331"
Product Information
- Brand Midwest Fastener
- MFR # 66644
- Zoro # G402520912
- UPC # 738287666441
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter 1 | .625" |
Diameter 2 | 1.375" |
Length 1 | .4331" |
Details
Type | Ball Bearing |
Application | Yard Equipment |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 90" Outside Length, 2" Top Width, 3 Ribs (3/5VX900)
- FESTO On-Off Valve HEE-3/8-D-MINI-24-NPT (HEE-3/8-D-MINI-24-NPT)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- DWYER INSTRUMENTS Pilot Solenoid Valve, Rem Sol Vl 110Vac Wir Ld (RSV1L)
- MIDWEST FASTENER 1/2" Ball Bearings 10PK (72852)
- MIDWEST FASTENER 3/16" Ball Bearings 25PK (72845)
- MIDWEST FASTENER 1/8" Ball Bearings 25PK (72843)
- MIDWEST FASTENER 6mm ID x 19mm OD Ball Bearings 2PK (37601)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (206)
- Midwest Fastener Ball Bearings