Shop All Door Latch Bolts
Midwest Fastener
6" Zinc Plated Steel Barrel Bolts 2PK
Mfr # 37305
Zoro # G502515115
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Bolt
- Diameter 6"
- Style Barrel
Product Information
- Brand Midwest Fastener
- MFR # 37305
- Zoro # G502515115
- UPC # 738287373059
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 6" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Bolt |
Style | Barrel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Antique Brass Edge Pulls (0465.050)
- MIDWEST FASTENER 1/2" Nickel Plated Steel Swivel Eye Trigger Snap Hooks 10PK (52221)
- USA INDUSTRIALS Buna-N O-Ring, Dash 266, PK5 (ZUSAH70266)
- ZORO SELECT Torsion Spring, 90 Deg, 0.484OD, PK6, Finish: Plain (3HPD3)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- MIDWEST FASTENER 2-1/2" Satin Nickel Surface Bolts (37345)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB92)
- Midwest Fastener Door Locks and Deadbolts